The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Port Size
1/2
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Port Type
NPT
Series
Econo-Ram II™ Clean Plus
Bumpers
w/o Bumpers
End Type
Single Rod
Mounting Style Description
Cap Rectangular Flange
Seal Material
Buna-N
Rod Diameter
1 in
Cylinder Bore Size
3.25 in
Rod Material
Coated Aluminum
Mounting Style
MF2
Origin
Coated Aluminum NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back