The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Rod Diameter
1 in
Bumpers
w/o Bumpers
Cylinder Bore Size
3.25 in
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Series
Econo-Ram II™ Clean Plus
Cushions
Noncushioned
Rod End Style
Male, Small
Mounting Style Description
Cap Rectangular Flange
Seal Material
Buna-N
Rod End Thread
3/4-16
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Rod Material
Coated Aluminum
Seal Design
Buna-N Rubber
Port Type
NPT
Mounting Style
MF2
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
End Type
Single Rod
Origin
Coated Aluminum NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back