The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Food industry
Washdown service
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Port Type
NPT
Mounting Style Description
Cap Rectangular Flange
Lube Specification
Non Lube Design
Cushions
Noncushioned
Seal Material
Buna-N
Origin
Coated Aluminum NFPA
Bumpers
w/o Bumpers
Rod End Thread
3/4-16
Series
Econo-Ram II™ Clean Plus
Port Size
1/2
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod Material
Coated Aluminum
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
End Type
Single Rod
Rod Diameter
1 in
Mounting Style
MF2
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Cylinder Bore Size
3.25 in
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back