The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Mounting Style
MF1
Seal Design
Buna-N Rubber
End Type
Single Rod
Lube Specification
Non Lube Design
Cylinder Bore Size
3.25 in
Port Size
1/2
Seal Material
Buna-N
Rod Diameter
1 in
Bumpers
w/o Bumpers
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Port Type
NPT
Series
Econo-Ram II™ Clean Plus
Origin
Coated Aluminum NFPA
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Head Rectangular Flange
Rod End Thread
3/4-16
Magnetic Piston
No
Rod Material
Coated Aluminum
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back