The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Rod Material
Coated Aluminum
Cylinder Bore Size
3.25 in
End Type
Single Rod
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Port Type
NPT
Series
Econo-Ram II™ Clean Plus
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Head Rectangular Flange
Port Size
1/2
Mounting Style
MF1
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod Diameter
1 in
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Magnetic Piston
No
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Origin
Coated Aluminum NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back