The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Rod End Style
Male, Small
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Mounting Style
MF1
Seal Material
Buna-N
Rod End Thread
3/4-16
Magnetic Piston
No
Port Type
NPT
Port Size
1/2
Mounting Style Description
Head Rectangular Flange
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Cylinder Bore Size
3.25 in
Rod Diameter
1 in
Series
Econo-Ram II™ Clean Plus
Cylinder Style
Tie Rod, NFPA
Origin
Coated Aluminum NFPA
Port Location
12 O'clock on Each End (Standard)
Rod Material
Coated Aluminum
Seal Design
Buna-N Rubber
Cushions
Noncushioned
End Type
Single Rod
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back