The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Rod End Style
Male, Small
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Origin
Coated Aluminum NFPA
Mounting Style Description
Side End Angle
Lube Specification
Non Lube Design
Rod Material
Coated Aluminum
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
End Type
Single Rod
Seal Material
Buna-N
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Mounting Style
MS1
Port Size
1/2
Port Type
NPT
Magnetic Piston
No
Series
Econo-Ram II™ Clean Plus
Bumpers
w/o Bumpers
Cylinder Bore Size
3.25 in
Rod End Thread
3/4-16
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back