The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Food industry
Washdown service
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Port Type
NPT
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Port Size
3/8
Origin
Coated Aluminum NFPA
Cylinder Material
Aluminum, LECTROFLUOR® Coated
End Type
Single Rod
Magnetic Piston
No
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP2
Mounting Style Description
Cap Detachable Clevis
Bumpers
w/o Bumpers
Cylinder Bore Size
2.5 in
Rod End Thread
7/16-20
Rod Material
Coated Aluminum
Series
Econo-Ram II™ Clean Plus
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back