The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Rod End Thread
7/16-20
Rod Diameter
5/8 in
Seal Material
Buna-N
Cushions
Cushioned, Both Ends
Cylinder Bore Size
2.5 in
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Mounting Style Description
Cap Detachable Clevis
Rod End Style
Male, Small
Series
Econo-Ram II™ Clean Plus
End Type
Single Rod
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Port Type
NPT
Origin
Coated Aluminum NFPA
Rod Material
Coated Aluminum
Mounting Style
MP2
Magnetic Piston
No
Lube Specification
Non Lube Design
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back