The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™ Clean Plus
End Type
Single Rod
Rod End Thread
7/16-20
Actuator Material
Coated Aluminum
Mounting Style Description
Cap Detachable Clevis
Lube Specification
Non Lube Design
Rod Diameter
5/8 in
Magnetic Piston
No
Rod End Style
Male, Small
Cushions
Noncushioned
Origin
Coated Aluminum NFPA
Rod Material
Coated Aluminum
Cylinder Bore Size
2.5 in
Bumpers
w/o Bumpers
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Seal Design
Buna-N Rubber
Mounting Style
MP2
Port Type
NPT
Port Size
3/8
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back