The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Magnetic Piston
No
Seal Material
Buna-N
Port Size
3/8
Port Type
NPT
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MF2
Lube Specification
Non Lube Design
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Bumpers
w/o Bumpers
Mounting Style Description
Cap Rectangular Flange
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Origin
Coated Aluminum NFPA
Cylinder Bore Size
2.5 in
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™ Clean Plus
Rod Diameter
5/8 in
Rod Material
Coated Aluminum
End Type
Single Rod
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back