The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cylinder Bore Size
2.5 in
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™ Clean Plus
Mounting Style Description
Cap Rectangular Flange
Origin
Coated Aluminum NFPA
Magnetic Piston
No
End Type
Single Rod
Port Type
NPT
Port Location
12 O'clock on Each End (Standard)
Rod Material
Coated Aluminum
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Port Size
3/8
Seal Design
Buna-N Rubber
Mounting Style
MF2
Rod End Style
Male, Small
Seal Material
Buna-N
Rod Diameter
5/8 in
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back