The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Mounting Style Description
Cap Rectangular Flange
Cylinder Bore Size
2.5 in
Cylinder Style
Tie Rod, NFPA
Rod End Thread
7/16-20
Series
Econo-Ram II™ Clean Plus
End Type
Single Rod
Mounting Style
MF2
Lube Specification
Non Lube Design
Rod Material
Coated Aluminum
Seal Material
Buna-N
Cushions
Noncushioned
Magnetic Piston
No
Seal Design
Buna-N Rubber
Actuator Material
Coated Aluminum
Origin
Coated Aluminum NFPA
Rod Diameter
5/8 in
Port Type
NPT
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Bumpers
w/o Bumpers
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back