The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Port Size
3/8
Seal Design
Buna-N Rubber
Series
Econo-Ram II™ Clean Plus
Rod Diameter
5/8 in
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Mounting Style Description
Head Rectangular Flange
Mounting Style
MF1
Cushions
Cushioned, Both Ends
Cylinder Bore Size
2.5 in
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Rod Material
Coated Aluminum
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Rod End Thread
7/16-20
Port Type
NPT
Origin
Coated Aluminum NFPA
Cylinder Material
Aluminum, LECTROFLUOR® Coated
End Type
Single Rod
Rod End Style
Male, Small
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back