The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cushions
Noncushioned
Lube Specification
Non Lube Design
Cylinder Bore Size
2.5 in
Rod End Thread
7/16-20
End Type
Single Rod
Origin
Coated Aluminum NFPA
Mounting Style Description
Head Rectangular Flange
Mounting Style
MF1
Rod End Style
Male, Small
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™ Clean Plus
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod Material
Coated Aluminum
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Seal Material
Buna-N
Rod Diameter
5/8 in
Port Size
3/8
Actuator Material
Coated Aluminum
Port Location
12 O'clock on Each End (Standard)
Port Type
NPT
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back