The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Lube Specification
Non Lube Design
Series
Econo-Ram II™ Clean Plus
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Detachable Clevis
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Rod Material
Coated Aluminum
Origin
Coated Aluminum NFPA
Magnetic Piston
No
Mounting Style
MP2
Bumpers
w/o Bumpers
Cylinder Bore Size
2 in
Rod Diameter
5/8 in
Port Size
3/8
Rod End Thread
7/16-20
Seal Material
Buna-N
Port Type
NPT
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
End Type
Single Rod
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back