The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Mounting Style Description
Cap Fixed Clevis
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP1
Port Type
NPT
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Origin
Coated Aluminum NFPA
Cylinder Bore Size
2 in
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Rod Material
Coated Aluminum
Rod Diameter
5/8 in
Port Size
3/8
Magnetic Piston
No
End Type
Single Rod
Series
Econo-Ram II™ Clean Plus
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back