The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Rod End Style
Male, Small
Cushions
Noncushioned
Rod Material
Coated Aluminum
Rod Diameter
5/8 in
Series
Econo-Ram II™ Clean Plus
End Type
Single Rod
Port Size
3/8
Mounting Style
MP1
Origin
Coated Aluminum NFPA
Mounting Style Description
Cap Fixed Clevis
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Cylinder Bore Size
2 in
Bumpers
w/o Bumpers
Port Type
NPT
Magnetic Piston
No
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back