The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
End Type
Single Rod
Mounting Style
MF2
Cylinder Bore Size
2 in
Rod End Thread
7/16-20
Series
Econo-Ram II™ Clean Plus
Bumpers
w/o Bumpers
Origin
Coated Aluminum NFPA
Rod Diameter
5/8 in
Magnetic Piston
No
Port Type
NPT
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Cushions
Cushioned, Both Ends
Port Size
3/8
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Rod Material
Coated Aluminum
Mounting Style Description
Cap Rectangular Flange
Port Location
12 O'clock on Each End (Standard)
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back