The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Series
Econo-Ram II™ Clean Plus
Cushions
Noncushioned
Port Size
3/8
Port Type
NPT
Mounting Style
MF2
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Magnetic Piston
No
Mounting Style Description
Cap Rectangular Flange
End Type
Single Rod
Rod End Thread
7/16-20
Cylinder Bore Size
2 in
Seal Material
Buna-N
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Seal Design
Buna-N Rubber
Origin
Coated Aluminum NFPA
Port Location
12 O'clock on Each End (Standard)
Rod Material
Coated Aluminum
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back