The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Rod End Thread
7/16-20
Seal Material
Buna-N
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Port Type
NPT
Port Size
3/8
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Mounting Style Description
Side End Angle
Cylinder Bore Size
2 in
Magnetic Piston
No
Seal Design
Buna-N Rubber
End Type
Single Rod
Series
Econo-Ram II™ Clean Plus
Rod Material
Coated Aluminum
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MS1
Cushions
Noncushioned
Origin
Coated Aluminum NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back