The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Series
Econo-Ram II™ Clean Plus
Port Type
NPT
Port Size
3/8
Seal Design
Buna-N Rubber
Mounting Style
MP2
End Type
Single Rod
Rod Diameter
5/8 in
Mounting Style Description
Cap Detachable Clevis
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Bumpers
w/o Bumpers
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Origin
Coated Aluminum NFPA
Lube Specification
Non Lube Design
Rod Material
Coated Aluminum
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Cylinder Bore Size
1.5 in
Rod End Thread
7/16-20
Seal Material
Buna-N
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back