The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Magnetic Piston
No
Rod End Style
Male, Small
Port Type
NPT
End Type
Single Rod
Cushions
Noncushioned
Rod Material
Coated Aluminum
Cylinder Bore Size
1.5 in
Lube Specification
Non Lube Design
Rod Diameter
5/8 in
Bumpers
w/o Bumpers
Origin
Coated Aluminum NFPA
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™ Clean Plus
Mounting Style Description
Cap Detachable Clevis
Rod End Thread
7/16-20
Mounting Style
MP2
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Port Location
12 O'clock on Each End (Standard)
Port Size
3/8
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back