The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Port Type
NPT
End Type
Single Rod
Cylinder Bore Size
1.5 in
Origin
Coated Aluminum NFPA
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Port Size
3/8
Rod Material
Coated Aluminum
Rod End Style
Male, Small
Magnetic Piston
No
Mounting Style
MP2
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Rod End Thread
7/16-20
Mounting Style Description
Cap Detachable Clevis
Series
Econo-Ram II™ Clean Plus
Seal Material
Buna-N
Cushions
Noncushioned
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back