The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cushions
Cushioned, Both Ends
Rod Material
Coated Aluminum
Rod Diameter
5/8 in
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Cylinder Bore Size
1.5 in
Series
Econo-Ram II™ Clean Plus
Magnetic Piston
No
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Port Type
NPT
End Type
Single Rod
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Port Size
3/8
Bumpers
w/o Bumpers
Mounting Style
MP1
Origin
Coated Aluminum NFPA
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back