The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Series
Econo-Ram II™ Clean Plus
Origin
Coated Aluminum NFPA
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Mounting Style
MF1
Port Type
NPT
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Head Rectangular Flange
Rod Material
Coated Aluminum
Cushions
Cushioned, Both Ends
Cylinder Bore Size
1.5 in
Rod Diameter
5/8 in
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
End Type
Single Rod
Seal Material
Buna-N
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Magnetic Piston
No
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back