The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Rod Diameter
5/8 in
Series
Econo-Ram II™ Clean Plus
Bumpers
w/o Bumpers
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Cylinder Bore Size
1.5 in
Port Size
3/8
Lube Specification
Non Lube Design
Seal Material
Buna-N
Mounting Style Description
Head Rectangular Flange
Magnetic Piston
No
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Mounting Style
MF1
Rod Material
Coated Aluminum
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Port Type
NPT
End Type
Single Rod
Origin
Coated Aluminum NFPA
Rod End Thread
7/16-20
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back