The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Mounting Style Description
Head Rectangular Flange
Rod End Thread
7/16-20
Bumpers
w/o Bumpers
Mounting Style
MF1
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Rod Material
Coated Aluminum
Rod End Style
Male, Small
Cushions
Noncushioned
Cylinder Bore Size
1.5 in
Series
Econo-Ram II™ Clean Plus
Port Type
NPT
Port Size
3/8
Rod Diameter
5/8 in
Magnetic Piston
No
End Type
Single Rod
Origin
Coated Aluminum NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back