The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Cylinder Bore Size
1.5 in
Mounting Style Description
Side Lug
Rod End Thread
7/16-20
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Rod Material
Coated Aluminum
Mounting Style
MS2
Port Type
NPT
Origin
Coated Aluminum NFPA
Rod Diameter
5/8 in
Rod End Style
Male, Small
Seal Material
Buna-N
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Lube Specification
Non Lube Design
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™ Clean Plus
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Port Size
3/8
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back