The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Origin
Coated Aluminum NFPA
Mounting Style Description
Side Lug
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Cylinder Bore Size
1.5 in
Cylinder Material
Aluminum, LECTROFLUOR® Coated
End Type
Single Rod
Mounting Style
MS2
Port Size
3/8
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Port Type
NPT
Rod Material
Coated Aluminum
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Rod End Thread
7/16-20
Series
Econo-Ram II™ Clean Plus
Seal Material
Buna-N
Rod Diameter
5/8 in
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back