The Schrader Bellows Clean Plus cylinder offers a great economical alternative to chrome-plated or stainless steel cylinders used in caustic washdown applications and corrosive environments. Fast delivery in a variety of bores and mounting styles are available.
applications
Washdown service
Food industry
features
Stainless steel piston rod
Nonlube
NFPA interchangeable
compliances
0
Rod Diameter
5/8 in
Rod Material
Coated Aluminum
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MS1
Cylinder Bore Size
1.5 in
Mounting Style Description
Side End Angle
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Origin
Coated Aluminum NFPA
Rod End Thread
7/16-20
Port Type
NPT
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
End Type
Single Rod
Port Size
3/8
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Magnetic Piston
No
Cylinder Material
Aluminum, LECTROFLUOR® Coated
Series
Econo-Ram II™ Clean Plus
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back