- Gland Cartridge Kit for Econo-Ram II™ Series Cylinders
- Viton Seal Material
- Rod Diameter of 1 3/4"
| Rod Diameter | 1 3/4 in |
| Seal Material | Viton |
| Hardware Type | Gland Cartridge Kit |
| Cylinder Bore Size | 6 in, 8 in |
| Series | Econo-Ram II™ |
| Weight | 1.0 LB |
| Rod Diameter | 1 3/4 in |
| Seal Material | Viton |
| Hardware Type | Gland Cartridge Kit |
| Cylinder Bore Size | 6 in, 8 in |
| Series | Econo-Ram II™ |
| Weight | 1.0 LB |