- Gland Cartridge Kit for Econo-Ram II™ Series Cylinders
- Viton Seal Material
- Rod Diameter of 1 3/8"
| Cylinder Bore Size | 3.25 in, 4 in, 5 in, 6 in, 8 in |
| Hardware Type | Gland Cartridge Kit |
| Series | Econo-Ram II™ |
| Seal Material | Viton |
| Rod Diameter | 1 3/8 in |
| Weight | 0.5 LB |

