- Rod Gland Cartridge Kit for 160 mm or 200 mm Bore
- 40 mm Rod Diameter
- Made of Viton
description
- Kit includes two end seal o-rings.
| Seal Material | Viton |
| Cylinder Bore Size | 160 mm, 200 mm |
| Rod Diameter | 40 mm |
| Hardware Type | Gland Cartridge Kit |
| Series | ME ISO |
| Weight | 1.0 LB |

