- Rod Gland Cartridge Kit for 125 mm Bore
- 32 mm Rod Diameter
- Made of Viton
description
- Kit includes two end seal o-rings.
| Seal Material | Viton |
| Hardware Type | Gland Cartridge Kit |
| Rod Diameter | 32 mm |
| Cylinder Bore Size | 125 mm |
| Series | ME ISO |
| Weight | 1.0 LB |
| Seal Material | Viton |
| Hardware Type | Gland Cartridge Kit |
| Rod Diameter | 32 mm |
| Cylinder Bore Size | 125 mm |
| Series | ME ISO |
| Weight | 1.0 LB |