- Rod Seal Kit for 32 mm Bore
- 12 mm Rod Diameter
- Made of Viton
description
- Keep your equipment running with this complete assortment of repair kits. Kits provide all the seals necessary to reseal either the rod or the piston assembly.
| Cylinder Bore Size | 32 mm |
| Series | ME ISO |
| Rod Diameter | 12 mm |
| Seal Material | Viton |
| Hardware Type | Rod Seal Kit |
| Weight | 1.0 LB |

