- Rod Gland Cartridge Kit for 50 mm or 63 mm Bore
- 20.00 mm Rod Diameter
- Made of Nitrile
description
- Kit includes two end seal o-rings.
| Series | ME ISO |
| Seal Material | Buna-N |
| Hardware Type | Gland Cartridge Kit |
| Rod Diameter | 20 mm |
| Cylinder Bore Size | 50 mm, 63 mm |
| Weight | 0.45 LB |

