- Rod Gland Cartridge Kit for 40 mm Bore
- 16.00 mm Rod Diameter
- Made of Nitrile
description
- Kit includes two end seal o-rings.
| Seal Material | Buna-N |
| Series | ME ISO |
| Cylinder Bore Size | 40 mm |
| Hardware Type | Gland Cartridge Kit |
| Rod Diameter | 16 mm |
| Weight | 5.0 LB |

