- Rod Gland Cartridge Kit for 32 mm Bore
- 12.00 mm Rod Diameter
- Made of Nitrile
description
- Kit includes two end seal o-rings.
| Seal Material | Buna-N |
| Rod Diameter | 12 mm |
| Hardware Type | Gland Cartridge Kit |
| Cylinder Bore Size | 32 mm |
| Series | ME ISO |
| Weight | 5.0 LB |

