
- Rod Gland Cartridge Kit
- 5" Rod Diameter
- Made of Viton
description
- Kit includes two end seal o-rings.
includes
- Gland cartridge
- Gland wiperseal
- Gland lipseal
- Gland back-up washer
- Gland to head O-ring
Cylinder Bore Size | N/A |
Rod Diameter | 5 in |
Hardware Type | Gland Cartridge Kit |
Seal Material | Viton |
Series | PA-2 Series |
Weight | 1.0 LB |
