- Piston Seal Kit
- 7" Bore
- Made of Nitrile
includes
- Piston lipseal
- End seal O-ring
| Hardware Type | Piston Seal Kit |
| Series | PA-2 Series |
| Rod Diameter | N/A |
| Seal Material | Buna-N |
| Cylinder Bore Size | 7 in |
| Weight | 1.0 LB |
| Hardware Type | Piston Seal Kit |
| Series | PA-2 Series |
| Rod Diameter | N/A |
| Seal Material | Buna-N |
| Cylinder Bore Size | 7 in |
| Weight | 1.0 LB |