- Cylinder Body Seal Kit
- 1" Bore
- Made of Nitrile
description
- Kit includes two end seal o-rings.
| Seal Material | Buna-N |
| Series | PA-2 Series |
| Rod Diameter | N/A |
| Cylinder Bore Size | 1 in |
| Hardware Type | Body Seal Kit |
| Reference Category | Medium-Duty Hydraulic |
| Weight | 1.0 LB |

