Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Lube Specification
Non Lube Design
Actuator Material
Steel
Cushions
Noncushioned
Rod End Style
Male
Mounting Style Description
No Mount
Magnetic Piston
No
Port Size
3/8
Cylinder Material
Aluminum
Series
ME ISO
Seal Material
Buna-N
Rod End Thread
M20 x 1.5
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
80 mm
Mounting Style
Style "T"
Rod Diameter
25 mm
End Type
Single Rod
Port Type
NPTF
Rod Material
Steel
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, ISO
Weight
23.9 LB
We're here for you
with Service Centers across the country - We have your back