Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Rod End Thread
M20 x 1.5
Rod Diameter
25 mm
Cylinder Style
Tie Rod, ISO
Actuator Material
Steel
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Mounting Style Description
No Mount
Cylinder Material
Aluminum
Seal Material
Buna-N
Cushions
Noncushioned
Port Type
NPTF
Port Size
3/8
Lube Specification
Non Lube Design
Cylinder Bore Size
80 mm
End Type
Single Rod
Magnetic Piston
No
Series
ME ISO
Rod Material
Steel
Rod End Style
Male
Mounting Style
Style "T"
Weight
22.3 LB
We're here for you
with Service Centers across the country - We have your back