Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Rod End Thread
M20 x 1.5
Cylinder Material
Aluminum
Magnetic Piston
No
Lube Specification
Non Lube Design
Port Size
3/8
Rod End Style
Male
Port Type
NPTF
Cylinder Style
Tie Rod, ISO
Rod Material
Steel
Mounting Style Description
No Mount
Seal Design
Buna-N Rubber
Actuator Material
Steel
End Type
Single Rod
Seal Material
Buna-N
Cushions
Noncushioned
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
25 mm
Mounting Style
Style "T"
Bumpers
w/o Bumpers
Series
ME ISO
Cylinder Bore Size
80 mm
Weight
20.7 LB
We're here for you
with Service Centers across the country - We have your back