Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

80CTMEU14MC250

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104515065
  • 80 mm Bore
  • 250 mm Stroke
  • Both Ends Cushioned
  • 25 mm Rod w/M20X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 mm Bore
  • 250 mm Stroke
  • Both Ends Cushioned
  • 25 mm Rod w/M20X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Rod Material Steel
Cylinder Bore Size 80 mm
Mounting Style Description No Mount
Mounting Style Style "T"
Cylinder Style Tie Rod, ISO
End Type Single Rod
Cylinder Material Aluminum
Seal Design Buna-N Rubber
Rod End Thread M20 x 1.5
Port Location 12 O'clock on Each End (Standard)
Port Type NPTF
Rod Diameter 25 mm
Cushions Cushioned, Both Ends
Rod End Style Male
Port Size 3/8
Series ME ISO
Magnetic Piston No
Lube Specification Non Lube Design
Seal Material Buna-N
Actuator Material Steel
Bumpers w/o Bumpers
Weight 25.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison