Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Mounting Style Description
No Mount
Rod Diameter
25 mm
Cylinder Bore Size
80 mm
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, ISO
Mounting Style
Style "T"
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Port Type
NPTF
End Type
Single Rod
Rod End Style
Male
Series
ME ISO
Actuator Material
Steel
Bumpers
w/o Bumpers
Port Size
3/8
Rod Material
Steel
Lube Specification
Non Lube Design
Rod End Thread
M20 x 1.5
Cushions
Cushioned, Both Ends
Weight
23.9 LB
We're here for you
with Service Centers across the country - We have your back