Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

80CTMEU14MC100

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104518313
  • 80 mm Bore
  • 100 mm Stroke
  • Both Ends Cushioned
  • 25 mm Rod w/M20X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 mm Bore
  • 100 mm Stroke
  • Both Ends Cushioned
  • 25 mm Rod w/M20X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Mounting Style Style "T"
Actuator Material Steel
Cylinder Material Aluminum
Port Size 3/8
Port Type NPTF
Bumpers w/o Bumpers
Cylinder Bore Size 80 mm
Series ME ISO
Port Location 12 O'clock on Each End (Standard)
Seal Design Buna-N Rubber
Mounting Style Description No Mount
Cushions Cushioned, Both Ends
Rod Diameter 25 mm
Rod Material Steel
Magnetic Piston No
End Type Single Rod
Lube Specification Non Lube Design
Rod End Thread M20 x 1.5
Seal Material Buna-N
Rod End Style Male
Cylinder Style Tie Rod, ISO
Weight 20.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison