Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

63TMEU14M200

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104513954
  • 63 mm Bore
  • 200 mm Stroke
  • No Cushions
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 63 mm Bore
  • 200 mm Stroke
  • No Cushions
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Cushions Noncushioned
Port Size 3/8
Port Type NPTF
Cylinder Bore Size 63 mm
End Type Single Rod
Port Location 12 O'clock on Each End (Standard)
Mounting Style Style "T"
Cylinder Style Tie Rod, ISO
Rod End Style Male
Mounting Style Description No Mount
Cylinder Material Aluminum
Seal Material Buna-N
Rod Diameter 20 mm
Seal Design Buna-N Rubber
Rod Material Steel
Magnetic Piston No
Bumpers w/o Bumpers
Actuator Material Steel
Lube Specification Non Lube Design
Series ME ISO
Rod End Thread M16 x 1.5
Weight 14.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison