Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Rod Diameter
20 mm
Series
ME ISO
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Seal Material
Buna-N
Mounting Style Description
No Mount
Cushions
Cushioned, Both Ends
Port Size
3/8
Rod Material
Steel
Magnetic Piston
No
Seal Design
Buna-N Rubber
Mounting Style
Style "T"
Rod End Style
Male
Rod End Thread
M16 x 1.5
Cylinder Bore Size
63 mm
Port Type
NPTF
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, ISO
Cylinder Material
Aluminum
Actuator Material
Steel
Weight
10.9 LB
We're here for you
with Service Centers across the country - We have your back